missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Nitrile Gloves
Click to view available options
Size:
7
8
9
Color:
Green
Model:
948
953
Description
- Nitrile composition for mechanical and chemical resistance to a large range of products including oils, greases, hydrocarbons, detergents and many solvents.
- Avoid contact with solvents containing ketones.
- Suitable for food preparation that includes greasy products, production of paints, varnishes.
- Flocked-cotton inside for comfort and easy donning and doffing.
- Raised pattern finish for good grip in greasy and damp environments.
- Great elasticity and dexterity.
- Safety Category III glove.
- Cuff helps to protect a large part of the forearm.

Specifications
Specifications
Certifications/Compliance | CE CATEGORY III Irreversible risks, EN 420-2003 EEC Basic standards, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risk, EC Category PPE 3, EC Certificate Number 0075/797/162/02/07/0042, EC Attestation Number 0075/797/162/02/07/0042 |
Classification | Dexterity: 5 |
Color | Green |
Cut Resistance Rating | 1 |
Material | Nitrile, Cotton |
Product Type | Gloves |
Size | 7 |
Thickness (Metric) | 0.4 mm |
For Use With (Application) | Agriculture, Automotive, Aviation, Building, Construction, Catering, Chemical, Food, Industrial Cleaning, Iron, Steel, Maintenance, Offshore, Petrochemical, Printing, Service, Ship Building, Transportation, Utility and Water Treatment industries. |
Liner Material | Cotton Flock |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell Safety Products™ Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction