missing translation for 'onlineSavingsMsg'
Learn More
Ansell AlphaTec™ 87-104 Heavy-Duty Latex Chemical Protection Gloves Product Code.: 17218466
Estimated Shipment: 10-07-2025
to see stock.
Add to basket

Ansell AlphaTec™ 87-104 Heavy-Duty Latex Chemical Protection Gloves

Product Code. 17218466 Shop All Ansell Products
7.5
Click to view available options
Size:
7.5
8.5
9.5
10.5
This item is not returnable. View return policy

Product Code. 17218466

Brand: Ansell 87104075

Estimated Shipment: 10-07-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Gloves offer a high resistance to water-based chemicals, along with flexibility and elasticity to prevent tears.

  • Heavy duty chemical protection gloves constructed of natural rubber latex
  • High resistance to water-based chemicals
  • Chlorinated to harden and cleanse the surface of the glove
  • Elastic and flexible to prevent tears
  • Beaded cuff for easy donning/doffing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Applications Industrial
AQL 0.65
Color Black
Exterior Finish No Texture
Latex Free No
Material Latex
Product Type Chemical Protection Gloves
Size 7.5
Thickness (English) 47 mil
Thickness (Metric) 1.2 mm
EN388 Standard 3121B
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Beaded
Series AlphaTec™ 87-104
Length (English) 17 in.
Length (Metric) 43.2 cm
Show More Show Less

Product Guides

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell AlphaTec™ 87-104 Heavy-Duty Latex Chemical Protection Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.