missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Alu FlexRack for Chest Freezers
Alu FlexRack is recommended for all applications where a flexible storage solution is needed.
£96.55 - £161.00
Specifications
Includes | Locking rod |
---|---|
Material | Aluminum |
Shelves | 1 |
For Use With (Equipment) | Chest Frseezers |
Width (Metric) | 145 mm |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | ||||||
11644742
|
Tenak™
TE20112 |
395 mm |
£109.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
11664742
|
Tenak™
TE20116 |
505 mm |
£131.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
11674742
|
Tenak™
TE20118 |
560 mm |
£148.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
11684742
|
Tenak™
TE20120 |
615 mm |
£152.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
11694742
|
Tenak™
TE20122 |
670 mm |
£161.00
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
15280464
|
Tenak™
TE20110 |
340 mm |
£96.55
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
Description
- Due to the adjustable shelves the rack can be used for all cryobox heights
- Includes 1 shelf and 1 locking rod for securing the boxes
- Constructed of aluminum
- Can be used for any chest freezer
Specifications
Locking rod | |
1 | |
145 mm |
Aluminum | |
Chest Frseezers | |
140 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Alu FlexRack for Chest Freezers