missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Direction arrow 90°, To the right, Red
Sign compliant to ISO 7010.
Brand: Brady™ 830810
This item is not returnable.
View return policy
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
Aluminum | |
Indoor and Outdoor | |
1.016 mm | |
-40°C to 140°C | |
Global |
PIC A090R-200x200-AL-CRD/1 | |
Corner Holes | |
200 mm | |
200 mm | |
Square | |
White on Red |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Aluminum: ISO Safety Sign - Direction arrow 90°, To the right, Red > W x H: 200 x 200 mm
Spot an opportunity for improvement?Share a Content Correction