missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Warning; Automatic start-up
Sign compliant to ISO 7010.
£6.15 - £26.90
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.016 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15684747
|
Brady™
828990 |
100 mm | 87 mm |
£6.15
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15694747
|
Brady™
828991 |
200 mm | 173 mm |
£12.05
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15604757
|
Brady™
828992 |
315 mm | 273 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.016 mm | |
Triangular | |
Black on Yellow |
Aluminum | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |