missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aluminum Multi-Sampler

Buerkle™ Multi-Sampler with several closed chambers, for multi-point sampling from several predetermined sampling depths. Available in three different lengths, 55 cm (especially suitable for sacks), 85cm (for barrels, tubs, mixed containers) and 150 cm (for big bags, silos, tanks).

Brand:  Buerkle™ 5317-1150

340.72 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10390201

  • ÂŁ413.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aluminum sampler
  • With color coding system
  • 25 mm in diameter
  • Smallest possible gap between the inner and the outer tube
  • Easy cleaning, removable tip
  • Ultra-pure materials
  • Excellent processing, robust model
Specifications

Specifications

Bulk Material Sampler
5 collection chambers
25 mm
150 cm
Aluminum
17 mL
1355 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Buerkle - Zone samplers - Multi sampler, All-layer sampler, Uno sampler
    "BĂĽrkle zone samplers are used for taking samples of bulk goods of any kind. The big advantage of zone samplers is that all-layer samples can be collected from all layers of the container."
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle Zone samplers Multi sampler, All-layer sampler, Uno sampler

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Aluminum Multi-Sampler > Capacity: 17mL; Insertion depth: 1355mm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.