missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Aluminum Oxide Combustion Boats
Use these boats for a variety laboratory applications. Haldenwanger™ Aluminum Oxide Combustion Boats are ideal for chemical calcining, metal casting and sample preparation.
£74.52 - £361.20
Specifications
Type | Combustion Boat |
---|---|
For Use With (Application) | For continuous use up to 1700 to 1750°C. |
Material | Aluminum Oxide |
Quantity | 1 Ea. |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
12337018
|
Haldenwanger™
L ALS.SCH.115X16X9 |
115 mm |
£222.60
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12347018
|
Haldenwanger™
L ALS.SCH.120X30X15 |
120 mm |
£220.48
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12357018
|
Haldenwanger™
L ALS.SCH.160X40X21 |
160 mm |
£361.20
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12367018
|
Haldenwanger™
L ALS.SCH.200X15X15 |
200 mm |
£164.30
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12397008
|
Haldenwanger™
L ALS.SCH.45X11X7 |
45 mm |
£74.52
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12317018
|
Haldenwanger™
L ALS.SCH.75X11X7 |
75 mm |
£129.32
Each |
Estimated Shipment: 09-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12327018
|
Haldenwanger™
L ALS.SCH.87X17X9 |
87 mm |
£203.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Aluminum oxide boats
- Great hardness and strength
- Resistant to heat and caustic chemicals
- Suitable for continuous use up to 1,750°C
Specifications
Combustion Boat | |
For continuous use up to 1700 to 1750°C. | |
Aluminum Oxide | |
1 Ea. |