Learn More
Fisherbrand™ Aluminum Weighing Boats, Pack of 100, Oil Free

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Brand: Fisherbrand™ HEA14521BFRF
Description
The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
- Oil free
Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
- Volume: 70 mL
- Dimensions: 2.8 x 0.7 in. (71 x 17 mm)
- Pack of 100
- Crinkle finish
- Thickness: 0.075 mm
- Certificates for Oil-Free Aluminum Boats available upon request
Specifications
Not Autoclavable | |
34 mL | |
Single-use | |
Circular | |
Weighing Boat |
Round | |
Silver | |
Aluminum | |
Non-sterile | |
57 x 14 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.