missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Type 1 Diagnostic Amber Glass Vials

Provides excellent clarity and dimensional consistency from vial to vial due to tubular design. Wheaton™ Type 1 Diagnostic Amber Glass Vials are manufactured using Type 1 neutral glass that conforms to USP Type 1 requirements for light transmission to protect light-sensitive products.

Brand:  Wheaton™ 102010

75.76 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.


 View more versions of this product

Product Code. 14853582

  • £263.00 / Pack of 320
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Two cap configurations available - PP cap and freeze dry stopper or urea EPE lined cap
  • Freeze dry stoppers demonstrate very low moisture absorption
  • Specially designed bottom radius adds strength for freeze drying applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber
Borosilicate Glass
Suitable for freeze drying applications, all diagnostic and pharmaceutical applications
Tubular
Autoclavable
320/Pk.
18 mm
3 mL
Screw
Screw
36 mm
Diagnostic Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wheaton™ Type 1 Diagnostic Amber Glass Vials > Capacity: 3mL; Height: 36mm; Diameter: 18mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.