missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars with White Polypropylene Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
120 mL
240 mL
Specifications
Specifications
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 67 mm |
Diameter (Metric) Inner Neck | 61 mm |
For Use With (Application) | Ideal for Soil Sampling and Environmental Applications |
Includes | Cap |
Height (Metric) With Closure | 92 mm |
Material | Glass |
Quantity | 12 |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
1Hours
10Minutes
16Seconds
5 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
76Hours
10Minutes
16Seconds
5New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars with White Polypropylene Caps >
Spot an opportunity for improvement?Share a Content Correction