missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars with Black Phenolic Caps Product Code.: 16104667
Estimated Shipment: 15-05-2025
to see stock.
Add to basket

Fisherbrand™ Clear Straight Sided Glass Jars with Black Phenolic Caps
GREENER_CHOICE

Product Code. 16104667
120 mL
Click to view available options
Capacity (Metric):
120 mL

Product Code. 16104667

Estimated Shipment: 15-05-2025
to see stock.
Add to basket
Add to basket

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications

Straight sided walls allow for the complete removal of contents
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (Metric) Outer Neck 56 mm
Diameter (Metric) Inner Neck 40 mm
For Use With (Application) Soil Sampling and Environmental Applications
Includes Cap
Height (Metric) With Closure 72 mm
Material Glass
Quantity 24
Closure Color Black
Neck Finish 58-400
Clarity Clear
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 69 mm
Product Type Straight-sided Jar
Closure Liner Rubber
Closure Material Phenolic
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Clear Straight Sided Glass Jars with Black Phenolic Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.