missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps

Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
960 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
12
24
48
144
384
Description
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 54 mm |
Diameter (Metric) Inner Neck | 40 mm |
For Use With (Application) | Soil Sampling and Environmental Applications |
Includes | Cap |
Height (Metric) With Closure | 72 mm |
Material | Glass |
Quantity | 24 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
20Minutes
9Seconds
55
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps >
Spot an opportunity for improvement?Share a Content Correction