missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Sided Jars with White Polypropylene Caps
Click to view available options
Capacity (Metric):
30 mL
60 mL
240 mL
480 mL
950 mL
Description
- Translucent and durable
- Jars are ideal for storing and collecting specimens and lab supplies
- Wide neck and straight sides facilitate easy recovery of contents
- Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity
- Features wide neck and straight sides to facilitate easy recovery of contents
Specifications
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Natural |
Diameter (Metric) Outer Neck | 50 mm |
Diameter (Metric) Inner Neck | 47 mm |
For Use With (Application) | Large Solid Samples and Allow for Complete Removal of Contents |
Includes | Cap |
Height (Metric) With Closure | 48 mm |
Material | Polypropylene |
Quantity | 48 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Straight Sided Jars with White Polypropylene Caps >
Spot an opportunity for improvement?Share a Content Correction