Learn More
Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure

Description
Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.
- Excellent for cold room and refrigerated use — easy to see contents
- Wide-mouth and straight sides provide full-access and complete sample retrieval ease
- 15, 30 and 60mL jars have natural polypropylene closures
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
- Not liquid leakproof; not recommended for liquid transport
- Autoclavable/Transparent
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (English) | 4.4 in. |
Diameter (English) Inner Neck | 4.4 in. |
Diameter (Metric) Inner Neck | 112 mm |
Includes | Closure |
Material | Polycarbonate |
No. per Case | 16 |
No. per Pack | 4 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Documents
Product Information
Manuals
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1421236 | Certificate of Compliance | 08/02/2025 | 2116-1000 |
1416510 | Certificate of Compliance | 08/11/2024 | 2116-1000 |
1415555 | Certificate of Compliance | 17/10/2024 | 2116-1000 |
1400311 | Certificate of Compliance | 20/05/2024 | 2116-1000 |
1401380 | Certificate of Compliance | 15/05/2024 | 2116-1000 |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.