missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Conical Tubes (15 mL) (racked)

Conical tubes supplied assembled with green screw caps. Guaranteed RNase- and DNase-free.

Brand:  Invitrogen™ AM12500

235.34 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.


Product Code. 10177444

  • £353.00 / Pack of 500
Estimated Shipment: 28-03-2025
to see stock.
Explore more special offers
Add to basket

For Research Use Only. All usage must comply with product instructions.
 

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price

This item is not returnable. View return policy

Description

Description

Conical tubes supplied assembled with green screw caps. Guaranteed RNase- and DNase-free. Convenient printed writing space and volume marks on tube sidewalls for easy labeling. Tubes are sterile, nuclease-free, nonpyrogenic, and can be autoclaved to 121°C. 500 tubes are supplied, racked. Each lot of tubes is certified RNase- and DNase-free.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Polypropylene
Sterile
Ambion™
RNase-Free, DNase-Free
Screw Cap
Conical Tube
15 mL
500 tubes
Store at room temperature.
Room Temperature
Autoclavable
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number80U3911 Certificate TypeCertificate of Analysis Date25/01/2024 Catalog NumberAM12500
Lot Number10U2322 Certificate TypeCertificate of Analysis Date01/04/2023 Catalog NumberAM12500
Lot Number10U1521 Certificate TypeCertificate of Analysis Date14/07/2021 Catalog NumberAM12500
Lot Number10U0121 Certificate TypeCertificate of Analysis Date30/03/2021 Catalog NumberAM12500
Lot NumberM10U0121 Certificate TypeCertificate of Analysis Date16/03/2021 Catalog NumberAM12500
Special Offers

Special Offers

  • Multiple Manufacturers
    Save on thousands of eligible products.
    Promo Code: 24111

    Expires2025-03-21

    Days

    0

    Hours

    1

    Minutes

    17

    Seconds

    35
    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Conical Tubes (15 mL) (racked) > 500 tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.