Learn More
Invitrogen™ Nuclease-Free Water (not DEPC-Treated)
Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving.
Brand: Invitrogen™ AM9932
64.65 GBP valid until 2025-06-30
Use promo code "24074" to get your promotional price.
Description
Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving. This nuclease-free water is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.
Using Nuclease-free Water
Because this water is not DEPC-treated, it is recommended for applications for which residual DEPC might prove detrimental (e.g., oocyte microinjection).
Order Info
Shipping Condition: Room temperature

Specifications
Molecular Biology | |
Not DEPC-Treated | |
Autoclaved, Membrane-Filtered | |
Ambion™ |
Bottle | |
1 x 1000 mL | |
Room Temperature |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
35Hours
13Minutes
48Seconds
41New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.