missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Nuclease-Free Water (not DEPC-Treated)

Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving.

Brand:  Invitrogen™ AM9930

64.64 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.


 View more versions of this product

Product Code. 10429224

  • £74.25 / 500mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving. This nuclease-free water is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

Using Nuclease-free Water
Because this water is not DEPC-treated, it is recommended for applications for which residual DEPC might prove detrimental (e.g., oocyte microinjection).

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Molecular Biology
Not DEPC-Treated
Autoclaved, Membrane-Filtered
Ambion™
Bottle
1 x 500 mL
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2401185 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberAM9930
Lot Number2403189 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberAM9930
Lot Number2403190 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberAM9930
Lot Number2405191 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberAM9930
Lot Number2406192 Certificate TypeCertificate of Analysis Date25/01/2025 Catalog NumberAM9930
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    14

    Hours

    21

    Minutes

    3

    Seconds

    38
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    45

    Hours

    21

    Minutes

    3

    Seconds

    38
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Nuclease-Free Water (not DEPC-Treated) > 1 x 500 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.