Learn More
Invitrogen™ UltraPure™ DNase/RNase-Free Distilled Water

Description
UltraPure™ DNase/RNase-Free Distilled Water is designed for use in all molecular biology applications. It is 0.1-μm membrane-filtered and tested for DNase and RNase activity.
Performance and Quality Testing: No DNase, RNase, or protease activity detected. Our distilled water system is routinely monitored to show compliance with current USP monograph test requirements for Water for Injection (WFI).
- Environmental benefits include:
- Renewable Materials
- Recycled Content

Specifications
Specifications
pH | 7 |
Color | Clear |
Description | UltraPure™ DNase/RNase-Free Distilled Water, 500mL, Clear, 7pH, Membrane-Filtered Purification, DNase-Free, Molecular Biology Grade, Protease-Free, RNase-Free Quality Grade, Not DEPC-Treated Sample Treatment, Used For DNA Extraction, Nucleic Acid Ge |
Solubility Information | Water |
Packaging | 1 Each |
Treatment(s) | Not DEPC-treated |
Quantity | 500 mL |
Physical Form | Liquid |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
4Hours
19Minutes
43Seconds
30 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
35Hours
19Minutes
43Seconds
30New Offer Save Up to 70%
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.