missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNase/RNase-Free Deionized Water

Designed for use in all molecular biology applications.

Brand:  Thermo Scientific™ A57775

36.68 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.


Product Code. 17856196

  • £56.50 / 1 L

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

DNase/RNase-Free Distilled Water is designed for use in all molecular biology applications. It is 0.1-μm membrane-filtered and tested for DNase and RNase activity.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nuclease-free deionized water
Molecular Biology
Not DEPC-Treated
1 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2931197 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberA57775
Lot Number3096547 Certificate TypeCertificate of Analysis Date25/01/2025 Catalog NumberA57775
Lot Number2668837 Certificate TypeCertificate of Analysis Date15/03/2023 Catalog NumberA57775
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    27

    Hours

    22

    Minutes

    18

    Seconds

    26
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    58

    Hours

    22

    Minutes

    18

    Seconds

    26
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ DNase/RNase-Free Deionized Water > 1 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only.