missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoStorage Vials, 3D SafeCode

Provides a 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labeled vials are pre-racked and pre-capped (0.5 mL to 4.0 mL) for storage applications.

Brand:  Eppendorf™ 0030079450

1234.99 GBP valid until 2025-12-31
Use promo code "24325" to get your promotional price.


 View more versions of this product

Product Code. 16426879

  • £1239.94 / Pack of 960
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 3-level coding for safe sample identification
  • ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
  • Temperature range: -196 °C (gas phase of LN2) to +121 °C
  • Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
  • Pre-capped and pre-racked for comfortable handling
  • Additional information on vials available via Eppendorf website for documentation purposes
  • Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polypropylene
0.5 mL
Yes
2D SafeCode
Coded Cryobank Vial System
Sterile
96
Yes
960 (10 Racks of 96 Vials)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ CryoStorage Vials, 3D SafeCode > 0.5 mL, Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.