missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ DEPC-Treated Water

Ambion DEPC-treated water is certified nuclease-free. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC.

Brand:  Invitrogen™ AM9906

106.64 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.


 View more versions of this product

Product Code. 11597065

  • £125.00 / Pack of 500

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

Ambion DEPC-treated water is certified nuclease-free. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC. It is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6 to 8
Bottle
10 x 50 mL
Room Temperature
Molecular Biology
DEPC-Treated
Autoclaved, Membrane-Filtered
Ambion™
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2401049 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberAM9906
Lot Number2403050 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberAM9906
Lot Number2403051 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberAM9906
Lot Number2407052 Certificate TypeCertificate of Analysis Date25/01/2025 Catalog NumberAM9906
Lot Number2309048 Certificate TypeCertificate of Analysis Date03/11/2023 Catalog NumberAM9906
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    7

    Hours

    10

    Minutes

    40

    Seconds

    33
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    38

    Hours

    10

    Minutes

    40

    Seconds

    33
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ DEPC-Treated Water > 10 x 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.