missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Hybond™ -N+ Membranes
Use for the highest sensitivity in DNA and RNA blotting. Cytiva Life Sciences™ Amersham™ Hybond™ -N+ Membrane is a positively charged nylon membranes for use with radioactive and nonradioactive chemiluminescence and chemifluorescence detection.
£197.00 - £512.00
Specifications
For Use With (Application) | Southern blots; UV fixation |
---|---|
Binding Capacity | Up to 600μg/cm2 |
Material | Nylon, Positively Charged |
Product Code | Brand | Dimensions (LxW) | Quantity | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Quantity | Diameter (Metric) | Price | Quantity & Availability | |||
11718308
|
Cytiva
RPN1210B |
12 x 10 cm | 20 Sheets | Not Applicable |
£401.00
Pack of 20 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
10320175
|
Cytiva
RPN203B |
20 cm x 3 m | 1 Roll | Not Applicable |
£389.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11778358
|
Cytiva
RPN2222B |
22.2 x 22.2 cm | 10 Sheets | Not Applicable |
£197.00
Pack of 10 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
10506125
|
Cytiva
RPN303B |
30 cm x 3 | 1 Roll | Not Applicable |
£512.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11748388
|
Cytiva
RPN82B |
Not Applicable | 50 Discs | 82 mm |
£368.00
Pack of 50 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11708308
|
Cytiva
RPN119B |
11.9 x 7.8 cm | 50 Sheets | Not Applicable |
£484.00
Pack of 50 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
11758318
|
Cytiva
RPN1510B |
15 x 10 cm | 20 Sheets | Not Applicable |
£450.00
Pack of 20 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11708328
|
Cytiva
RPN1520B |
15 x 20 cm | 10 Sheets | Not Applicable |
£427.00
Pack of 10 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11728338
|
Cytiva
RPN2020B |
20 x 20 cm | 10 Sheets | Not Applicable |
£364.00
Pack of 10 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
10025324
|
Cytiva
RPN3050B |
30 x 50 cm | 5 Sheets | Not Applicable |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11738328
|
Cytiva
RPN1782B |
Not Applicable | 50 Gridded Discs | 82 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Pore size of 0.45μm with retention of nucleic acids >50bp
- Binding capacity for nucleic acids 600μg/cm2
- Suitable for high-density arrays
- Excellent sensitivity in conventional Southern blotting
- Nucleic acid samples may be fixed by UV or baking
- Not suitable for alkali blotting and fixation
Specifications
Southern blots; UV fixation | |
Up to 600μg/cm2 | |
Nylon, Positively Charged |