missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Hybond™ -N+ Membranes

Use for the highest sensitivity in DNA and RNA blotting. Cytiva Life Sciences™ Amersham™ Hybond™ -N+ Membrane is a positively charged nylon membranes for use with radioactive and nonradioactive chemiluminescence and chemifluorescence detection.

Brand:  Cytiva RPN203B

428.45 GBP valid until 2025-12-31
Use promo code "24363" to get your promotional price.


 View more versions of this product

Product Code. 10320175

  • £451.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pore size of 0.45μm with retention of nucleic acids >50bp
  • Binding capacity for nucleic acids 600μg/cm2
  • Suitable for high-density arrays
  • Excellent sensitivity in conventional Southern blotting
  • Nucleic acid samples may be fixed by UV or baking
  • Not suitable for alkali blotting and fixation

TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 cm
Southern blots; UV fixation
Not Applicable
Roll
20 cm x 3 m
3 m
Up to 600μg/cm2
1 Roll
Nylon, Positively Charged
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Amersham™ Hybond™ -N+ Membranes > 20cm x 3m roll

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.