missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Hybond™ PVDF Western Blotting Sandwiches

Precut, preassembled PVDF membrane and filter paper sandwiches make Western blotting easier

Brand:  Cytiva 10600123

Code : GH

Additional Details : Weight : 0.04500kg

 View more versions of this product

Product Code. 15239894

  • £134.68 / Pack of 10
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

  • Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
  • Fit most precase gel formats

Specifications

Specifications

8 cm
Amersham Hybond LFP Sandwich 0.2um PVDF + 3MM Chr Paper
Sandwich
9 cm
10/Pk.
0.2 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers