missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Hybond™ PVDF Western Blotting Sandwiches
Precut, preassembled PVDF membrane and filter paper sandwiches make Western blotting easier
£129.23 - £134.68
Specifications
Length (Metric) | 8 cm |
---|---|
Width (Metric) | 9 cm |
Quantity | 10/Pk. |
Format | Sandwich |
Pore Size | 0.2 μm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Description | Prix | Quantité et disponibilité | |||||
15259884
|
Cytiva
10600122 |
Amersham Hybond P Sandwich 0.2 um PVDF + 3MM Chr Paper |
£129.23
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15239894
|
Cytiva
10600123 |
Amersham Hybond LFP Sandwich 0.2um PVDF + 3MM Chr Paper |
£134.68
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
- Fit most precase gel formats
Spécification
8 cm | |
10/Pk. | |
0.2 μm |
9 cm | |
Sandwich |