missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Protran™ Premium NC Nitrocellulose Western Blotting Sandwiches
Precut, preassembled Protran Premium NC Nitrocellulose membrane and filter paper sandwiches save time
£111.54 - £128.35
Specifications
Length (Metric) | 8 cm |
---|---|
Width (Metric) | 9 cm |
Quantity | Pack of 10 |
Format | Sandwich |
Product Code | Brand | Length (Metric) | Width (Metric) | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Pore Size | Price | Quantity & Availability | |||
15269884
|
Cytiva
10600118 |
8 cm | 9 cm | 0.2 μm |
£128.35
Pack of 10 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
15229884
|
Cytiva
10600117 |
8 cm | 9 cm | 0.45 μm |
£111.54
Pack of 10 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
Description
- Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
- Fit most precase gel formats
Specifications
8 cm | |
9 cm | |
Pack of 10 | |
Sandwich |