missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls
Use for robust protein blotting. Cytiva Life Sciences™ Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls offer excellent sensitivity, resolution, and low background.
£201.00 - £366.00
Specifications
Length (Metric) | 4 m |
---|---|
Quantity | Each |
Format | Roll |
Material | Nitrocellulose, Inert Polyester |
Product Code | Brand | Length (Metric) | Width (Metric) | Pore Size | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Pore Size | Quantity | Price | Quantity & Availability | ||
15220033
|
Cytiva
10600016 |
4 m | 30 cm | 0.45 μm | Each |
£328.00
0.60kg |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
15289804
|
Cytiva
10600015 |
4 m | 30 cm | 0.2 μm | Each |
£366.00
1 roll |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
15299804
|
Cytiva
10600017 |
4 m | 20 cm | 0.2 μm | Each |
£284.00
1 roll |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
15209814
|
Cytiva
10600018 |
4 m | 20 cm | 0.45 μm | Each |
£249.00
1 roll |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
15229814
|
Cytiva
10600020 |
4 m | 15 cm | 0.45 μm | Each |
£201.00
1 roll |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15219814
|
Cytiva
10600019 |
4 m | 15 cm | 0.2 μm | Each |
£226.00
1 roll |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||
Description
Use for robust protein blotting. Cytiva Life Sciences™ Amersham™ Protran™ Supported NC Nitrocellulose Membranes: Rolls offer excellent sensitivity, resolution, and low background.
Roll dispensers.
- Membranes consist of nitrocellulose supported by an inert polyester nonwoven material within the membrane
- The support does not affect transfer conditions or results
Specifications
4 m | |
Each | |
Roll | |
Nitrocellulose, Inert Polyester |