missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Analytical Membrane Bands
GREENER_CHOICE

Thermo Scientific Analytical Membrane Bands are perfect for both microbial QA and QC applications where membrane dispensers are used. Product is compatible with most common dispensers on the market, giving additional flexibility and security of supply from the leading lab and life sciences supplier.

Brand:  Thermo Scientific™ DS0600-0145

317.10 GBP valid until 2025-04-30
Use promo code "24247" to get your promotional price.


 View more versions of this product

Product Code. 17836078

  • £354.64 / Pack of 600
Estimated Shipment: 23-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Analytical Membrane Bands are perfect for microbial QA/QC applications where membrane dispensers are used. Compatible with most common dispensers on the market, including MilliporeSigma™ and Sartorius™, giving added flexibility and security of supply. Boxes feature two marked orientations and tear-away perforations with a thumb-tab for quick and easy loading. Bands are numbered to indicate how many membranes remain to be dispensed. Membranes are gridded to improve accuracy and save time. Product has been validated to the highest standards.

Thermo Scientific™ Analytical Membrane Bands are perfect for both microbial quality assurance (QA) and quality control (QC) applications where membrane dispensers are used.

  • Product is compatible with most common dispenser platforms on the market, including MilliporeSigma™ and Sartorius™, giving additional flexibility and security of supply from the leading lab and life sciences supplier.
  • 47mm disks. Mixed cellulose esters (MCE). Available in both white and Black.
  • Each case of pre-sterilized Analytical Membrane Bands contains four boxes of 150 membranes per pack (600/case total).
  • Boxes feature two marked orientations and tear-away perforations with a thumb-tab for quick and easy loading.
  • Bands are numbered to indicate how many membranes remain to be dispensed.
  • Membranes are gridded to improve accuracy and save time.
  • Product has been validated to the highest standards, including ISO 7704 and ASTM F838.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
0.45 μm
47 mm
MCE
600/Cs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Analytical Membrane Bands >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.