Learn More
PURUS™ Synthetic Cleanroom Paper
Cleanroom paper that excels in Tensile Strength. For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides excellent printability and heat toner adhesion and is recyclable.
Brand: PURUS™ LCIG 2017C
208.68 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Proprietary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Specifications
Synthetic | |
Green | |
Autoclavable | |
Yes | |
250 Sheets/Pk., 10 Packs/Cs. | |
80 gsm |
No | |
210 x 297 mm | |
For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments | |
Cleanroom Paper | |
A4 |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.