missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Hyflex™ 11-537 Palm/Finger Dipped Light Duty Gloves, INTERCEPT™ and GRIP™ Technology
Palm and finger dipped, ultra lightweight 18 gauge gloves feature exceptional grip performance, comfort and trusted cut protection.
£178.00
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile |
Color | Gray, Black |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16089611
|
Ansell
11537060 |
6 |
£178.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
16099611
|
Ansell
11537070 |
7 |
£178.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
16009621
|
Ansell
11537080 |
8 |
£178.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
16019621
|
Ansell
11537090 |
9 |
£178.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
16029621
|
Ansell
11537100 |
10 |
£178.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
16039621
|
Ansell
11537110 |
11 |
£178.00
12 pairs |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
Description
- INTERCEPT technology offers cut protection
- ANSELL GRIP Technology to work in oily or wet conditions
- ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
- 3/4 dipped coating and FORTIX™ Technology formulation for abrasion resistance and grip
- Silicone free nitrile coating material
- Dirt masking palm for longer wear times
- Knit wrist cuff style
Specifications
ANSI 4 | |
Knit | |
Gray, Black | |
Yes | |
EN 388:4X42B, EN 388:4342 | |
Knit | |
HPPE, Fiberglass, Spandex, Nylon | |
8.2 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Nitrile | |
ANSI A2 | |
Cut-resistant Gloves | |
Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance | |
Ansell GRIP™ Technology | |
HyFlex™ 11-537 | |
20 cm |