missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology
Abrasion-resistant gloves feature a polyurethane coating for increased comfort, as well as a secure grip on dry to slightly oily pieces for secure handling in a wide range of environments.
£149.00
Specifications
ANSI Abrasion Rating | ANSI 6 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
16039651
|
Ansell
11727060 |
6 |
£149.00
12 pairs |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
16049651
|
Ansell
11727070 |
7 |
£149.00
12 pairs |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
16059651
|
Ansell
11727080 |
8 |
£149.00
12 pairs |
In Stock
Log in to see stock. |
||||||
16069651
|
Ansell
11727090 |
9 |
£149.00
12 pairs |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
16079651
|
Ansell
11727100 |
10 |
£149.00
12 pairs |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
16089651
|
Ansell
11727110 |
11 |
£149.00
12 pairs |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
Description
- Lightweight, easy to wear during long working hours
- Liner features optimized Lycra™ content for cooling effect on the skin
- Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
- Gray coating hides dirt in environments with dirt exposure
- ANSI cut level 2
- EN Abrasion Level 4 (ANSI Level 6)
- Available in sizes 6 through 11
- Assembling metal parts and components
- Assembling white goods
- Cutting of small dry or lightly oiled parts and maintenance
- General maintenance
- Glass manufacturing
- Handling of sharp-edged objects
- Metal fabrication
- Plastics injection and moulding
- Pre-assembling
Specifications
ANSI 6 | |
Knit | |
Gray | |
Cut-resistant Gloves | |
Automotive, machinery and equipment, metal fabrication, chemical, automotive aftermarket, EMS, utilities, warehousing | |
HPPE, Nylon, Spandex | |
7.6 in. |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A2 | |
EN 388:4342 | |
Knit | |
HyFlex™ 11-727 | |
19.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology