missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ 48-Well Optical Adhesive Film
Reduces the chance of well-to-well contamination and sample evaporation when applied to a 48-well microplate
£62.50 - £201.00
Specifications
Color | Optical |
---|---|
Material | Polyester |
No. of Wells | 48 |
For Use With (Equipment) | StepOne™, |
Shipping Condition | Room Temperature |
Includes: 100 or 25 MicroAmp 48-Well Optical Adhesive Films
Product Code | Brand | No. of Wells | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Price | Quantity & Availability | |||||
10784027
|
Applied Biosystems™
4375928 |
48 |
£62.50
Each |
In Stock
Log in to see stock. |
|||||
10488444
|
Applied Biosystems™
4375323 |
48 |
£201.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Pressure-sensitive adhesive provides tight seal over every well
- Will not interfere with sample reading
- Easy to apply and remove, will not stick to gloves
- Prevent Sample Loss
- Optically clear adhesive film prevents sample loss by securely sealing into wells of microplates and reducing leaks, evaporation, and contamination between sample wells to help ensure consistent real-time PCR data
- Easy to Use: simply peel backing and apply firmly across top of microplate
- Once sealed, microplates can be safely stacked without worrying about contamination
- Designed to fit MicroAmp Fast Optical 48-Well Plates
For Research Use Only. Not for use in diagnostic procedures.
Applications:
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
Optical | |
48 | |
Room Temperature | |
MicroAmp | |
48-well Plate |
Polyester | |
StepOne™, | |
Film, Seal, or Applicator | |
Pressure Sensitive |