missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Aquarius™ Toilet Tissue Dispenser

Smooth design for one-wipe-clean and single sheet dispensing for a hygienic washroom. Aquarius™ Toilet Tissue Dispenser with overfilling device helps minimise jamming, wastage and costs.

Brand:  Kimberly-Clark™ 6946

29.82 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15992491

  • £40.40 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed to work in harmony with the trusted and familiar Kleenex™ and Scott™ brands.
  • These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs.
  • This toilet paper dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene.
  • The fully enclosed single sheet toilet paper dispenser system and its effective single sheet dispensing ensures you only touch the product you use, helping to reduce cross contamination.
  • Refilling the dispenser is simple and the Hassle-free maintenance keeps costs down.
  • Jamming, wastage and costs are minimised by the unique, patented overfilling device of this folded toilet paper dispenser which ensures a smooth dispensing experience.
  • This Aquarius™ toilet tissue dispenser features a hidden lock for refilling and a window to help you anticipate the tissues running out.
  • The white Aquarius™ folded toilet paper dispenser is also available in black (code 7172) and dual version (white 6990) options to suit all washrooms.
  • This commercial toilet paper dispenser measures 34.1 cm (L) x 16.9 cm (W) x 12.3 cm (D).
  • The Kimberly-Clark dispenser is compatible with a variety of Kleenex™ and Scott™ folded toilet tissue packs from Kimberly-Clark, recommended: 8042, 8408.
  • It is also compatible with: 8577, 8035, 8036, 8042, 8407, 8508, 8509, 4477, 8409, 4471.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Toilet Paper Dispenser
4.8 in.
13.4 in.
6.7 in.
Toilet Paper
Wall Mount
Hinged Lid with Front Opening
White
12.3 cm
34.1 cm
16.9 cm
Plastic
1
Kleenex™ and Scott™ Toilet Tissues
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ Aquarius™ Toilet Tissue Dispenser > Color: White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.