Learn More
Fisherbrand™ AREX 5 Hotplate Stirrer System
Versatile AREX 5 Hotplate Stirrer System with CerAlTop™ plate includes VTF digital thermoregulator for direct liquid temperature control.
Brand: Fisherbrand™ SA20500570FI
471.36 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
PRECISE THERMOREGULATION WITH THE VTF DIGITAL TEMPERATURE CONTROLLER
- The connection to the VTF digital temperature controller ensures precise and direct temperature control of the liquid
- The 135 mm diameter aluminium alloy top plate guarantees great temperature homogeneity and optimum heat transfer across the entire surface
EASY-TO-USE AND SAFE
- Two illuminated indicators always inform the operator when the heating is on and the temperature is above 50°C
- Insulating disk to protect internal parts
- The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CerAlTop™ ceramic coating
- IP42 certified
POWERFUL STIRRING PERFORMANCE FOR ALL LAB APPLICATIONS
- Powerful Brushless motor ensuring power and resistance over time and stirs volumes up to 20 liters (H2O)
- Stirring speed from 100 up to 1500 rpm
- SpeedServo™ torque compensation technology that ensures constant speed even when the viscosity of the medium changes
Specifications
Ceramic-coated Aluminum Alloy | |
VTF | |
Epoxy-painted Aluminum | |
135 mm dia. | |
Ambient to 590°F | |
630 W | |
1.7 kg | |
Round | |
EU/UK | |
20 L | |
3 Years | |
Digital |
230 V | |
Illuminated Icon (when the temperature is above 50°C) | |
Digital | |
Ambient to 310°C | |
50/60 Hz | |
3.75 lb. | |
Stirring Hotplate | |
20 L | |
1 | |
100 to 1500 rpm | |
160 x 85 x 270 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.