missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ mini 5 Liter Bag
For use with arium mini and arium mini plus Ultrapure Water Systems
Brand: Sartorius H2O-CBS-5-S
39.17 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Easy and fast replacement of the arium bag
- Simple bag exchange in less than 5 min.
- No use of cleaning agents needed, more user-safe
- Optimizes storage of pure water, due to closed system
- Material avoids permanent biofilm

Specifications
5 L | |
Arium Mini and Arium Mini-plus Ultrapure Water Systems | |
S71, 6-Layer high gas barrier film | |
33 cm | |
40 cm |
Sartorius arium™ mini Ultrapure Water System Accessory, Storage Bag | |
Bag, 5 L | |
12.9 in. | |
15.7 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius arium™ mini 5 Liter Bag > Bag; 5L
Spot an opportunity for improvement?Share a Content Correction