Learn More
Thermo Scientific™ ART™ Pipette Tip Empty Hinged Racks

Save valuable space in the lab with these stackable pipette tip hinged racks.
Brand: Thermo Scientific™ 2004-ER
20.92 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Save valuable space in the lab with the stackable Thermo Scientific™ ART™ Pipette Tip Empty Hinged Racks. ART barrier tips provide 100% security against aerosols and liquid contamination. Front latch closes and locks, ensuring safe and secure storage throughout.
Features:
- ART barrier tips provide 100% security against aerosols and liquid contamination
- Racks offer quick and easy access to pipette tips, saving valuable time
- Front latch closes and locks, ensuring safe and secure storage throughout
Certifications:
- Nonsterile products certified to be free of RNase, DNase, DNA, ATP, Endotoxin, Pyrogen and PCR Inhibitors
- Sterile products certified to be free of RNase, DNase, DNA, ATP, Bioburden, Endotoxin, Pyrogen and PCR Inhibitors
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology

Specifications
Certified to be free of RNase, DNase, DNA, ATP, Endotoxin, Pyrogen and PCR Inhibitors | |
Square | |
Non-sterile |
Empty Hinged Rack | |
Yes | |
Small |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
20Minutes
51Seconds
57 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
26Hours
20Minutes
51Seconds
57 -
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
Days
87Hours
20Minutes
51Seconds
57
Your input is important to us. Please complete this form to provide feedback related to the content on this product.