missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Atom Platinum™ Safety Goggles
Compact, lightweight and extremely comfortable, ATOM model safety goggles offer enhanced protection
£3.30 - £20.51
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Lens Tint | Clear |
Product Type | Safety goggles |
Frame Color | Blue |
Disposable | Reusable |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11727614
|
Bollé Safety
ATOFAPSI |
ATOFAPSI (Breathable Foam) | N/A | ||||||
13446198
|
Bollé Safety
ATOEDEPSI |
ATOEDEPSI (Sealed Double Lens) | N/A | ||||||
12679090
|
Bollé Safety
ATOEPSI |
ATOEPSI (Sealed) |
£20.51
Each |
In Stock
Log in to see stock. |
|||||
12669090
|
Bollé Safety
ATOAPSI |
ATOAPSI (Ventilated) |
£19.88
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
Description
- Frame material: blue thermoplastic rubber
- Lens material: clear polycarbonate
- Lense coating: Platinum™ anti-fog / anti-scratch coating
Specifications
Anti-fog, Scratch-resistant | |
Safety goggles | |
Reusable | |
Thermoplastic Rubber |
Clear | |
Blue | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title