missing translation for 'onlineSavingsMsg'
Learn More
Bollé Safety Atom Platinum™ Safety Goggles Product Code.: 12669090
Estimated Shipment: 13-02-2025
to see stock.
Add to basket

Bollé Safety Atom Platinum™ Safety Goggles

Product Code. 12669090
ATOAPSI (Ventilated)
Click to view available options
Model:
ATOAPSI (Ventilated)
ATOEDEPSI (Sealed Double Lens)
ATOEPSI (Sealed)
ATOFAPSI (Breathable Foam)
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 12669090

Brand: Bollé Safety ATOAPSI

Estimated Shipment: 13-02-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Compact, lightweight and extremely comfortable, ATOM model safety goggles offer enhanced protection

  • Frame material: blue thermoplastic rubber
  • Lens material: clear polycarbonate
  • Lense coating: Platinum™ anti-fog / anti-scratch coating
TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Anti-fog, Scratch-resistant
Lens Tint Clear
Product Type Safety goggles
Frame Color Blue
Model ATOAPSI (Ventilated)
Weight (Metric) 71 g
Disposable Reusable
Lens Material Polycarbonate
Frame Material Thermoplastic Rubber
  • Bolle Safety Visor ATOM
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Bolle Safety Visor ATOM

    • Bollé Safety - Platinum coating
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Bolle Safety Platinum coating

      • Bollé Safety - Platinum efficiency demonstration
        Video Player is loading.
        Current Time 0:00
        Duration 0:00
        Loaded: 0%
        Stream Type LIVE
        Remaining Time 0:00
         
        1x
        • Chapters
        • descriptions off, selected
        • captions off, selected

          Bolle Safety Platinum efficiency demonstration

        Specification Sheets

        Product Content Correction

        Your input is important to us. Please complete this form to provide feedback related to the content on this product.

        Product Title
        Bollé Safety Atom Platinum™ Safety Goggles >

        By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

        Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.