missing translation for 'onlineSavingsMsg'
Learn More

3M™ Aura™ Particulate Respirator, 9300+ Gen3 Series

Aura™ Particulate Respirator 9300+Gen3 Series is the next generation of 3M Aura Respirator: FFP protection combined with the original 3-panel, flat-fold design.

Brand:  3M™ 7100134314

54.41 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 16220262

  • £78.67 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Original 3-panel, flat-fold design fits a wide range of face shapes and sizes
  • 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort compared to 3M™ Aura™ 9300+ equivalent model
  • 3M™ Advanced Electret (filter) Media helps you breathe easier
  • Innovative tabs on the upper and lower panels simplify positioning and adjustment
  • Braided headbands are colour-coded (blue for FFP2, red for FFP3) for quick and easy identification
  • Embossed upper panel reduces eyewear fogging
  • Easy to store away with flat-fold design and individual wrapping
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20
EN 149:2001 + A1:2009, CE Approved
Flat-fold
FFP3
General Purpose Particulate Respirator
Yes
Polyisoprene
Up to 50 x TLV
Non-sterile
242 mm
212 mm
No
CE Approved
White
Single-use
Polypropylene
Standard
Yes
9332+Gen3
10/Pk.
Flat-fold
87 mm
304 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Aura™ Particulate Respirator, 9300+ Gen3 Series > FFP3, APF20, red headband, valved, 10/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.