missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Autoclavable Transparent Silicone Tubing
Autoclavable Transparent Silicone Tubing – Very flexible, transparent hose. Good resistance against weak acids and alkalis.
Brand: Buerkle™ 8881-1216
181.92 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Alert:
Attention: changed roll length!
Description
- Transparent
- Temperature -60 °C up to +180 °C
- Autoclavable, ethylene oxide
- Suitable for food
Specifications
EU Foodstuffs | |
12 mm | |
25 m | |
-60°C | |
60 (Shore A, ±5) |
Autoclavable | |
16 mm | |
2 m | |
Transparent | |
180°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Autoclavable Transparent Silicone Tubing > 25 m
Spot an opportunity for improvement?Share a Content Correction