Learn More
Thermo Scientific™ Automation Tips for Caliper™ Zymark™ Liquid Handling Workstations

Increase pipetting performance with these automation tips, which undergo a rigorous 15-point quality control program to ensure accuracy and consistency.
£314.32 - £607.00
Specifications
Color | Clear |
---|---|
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Zymark/Caliper Liquid Handling Workstations |
Product Line | Caliper Zymark |
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Fit for Purpose | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Filtered | Sterility | Fit for Purpose | Price | Quantity & Availability | |||
16406949
![]() |
Thermo Scientific™
920-021 |
50 μL | Filtered | Sterile | Sterile and PCR Ready |
£607.00
Pack of 4800 |
Estimated Shipment: 16-09-2025
Log in to see stock. |
|||
16416949
![]() |
Thermo Scientific™
920-261 |
50 μL | Non-filtered | Sterile | Sterile |
£347.00
Pack of 4800 |
Estimated Shipment: 16-09-2025
Log in to see stock. |
|||
16426949
![]() |
Thermo Scientific™
920-262 |
50 μL | Non-filtered | Non-sterile | Certified Quality |
£327.00
Pack of 4800 |
Estimated Shipment: 09-09-2025
Log in to see stock. |
|||
11750095
![]() |
Thermo Scientific™
921-021 |
80 μL | Filtered | Sterile | Sterile and PCR Ready |
£607.00
Pack of 4800 |
Estimated Shipment: 11-08-2025
Log in to see stock. |
|||
11860421
![]() |
Thermo Scientific™
921-262 |
100 μL | Non-filtered | Non-sterile | Certified Quality |
£314.32
Pack of 4800 |
Estimated Shipment: 11-08-2025
Log in to see stock. |
|||
11760095
![]() |
Thermo Scientific™
923-021 |
150 μL | Filtered | Sterile | Sterile and PCR Ready |
£607.00
Pack of 4800 |
In Stock
Log in to see stock. |
|||
16436949
![]() |
Thermo Scientific™
923-261 |
200 μL | Non-filtered | Sterile | Sterile |
£347.00
Pack of 4800 |
Estimated Shipment: 16-09-2025
Log in to see stock. |
|||
11806081
![]() |
Thermo Scientific™
923-262 |
200 μL | Non-filtered | Non-sterile | Certified Quality |
£327.00
Pack of 4800 |
Estimated Shipment: 26-08-2025
Log in to see stock. |
|||
Description
Increase pipetting performance with Thermo Scientific™ Automation Tips for Caliper™ Zymark™ Liquid Handling Workstations, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: Caliper/Zymark RapidPlate, Caliper Presto, Allegro, Zephyr and SciClone.
Features:- Available as sterile and filtered.
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
- Lot-tested during production on actual workstation for which they are created.
- Low percentage coefficient of variation (%CV).
Specifications
Clear | |
Automation | |
Caliper Zymark |
Rack | |
Zymark/Caliper Liquid Handling Workstations |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.