Learn More
Axygen™ 20 μL Ultra Micro Tips
Maxymum Recovery™ allows recovery of costly samples with improved precision and accuracy
Brand: Axygen™ T-400
21.69 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- RNase-/DNase-free
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention
Order Info
- Bulk: 1000 tips/pack, 20 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case

Specifications
0.5 to 20 μL | |
Clear | |
Allows recovery of costly samples with improved precision and accuracy | |
Micro Point | |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2, Eppendorf Pipetter |
Non-sterile | |
DNase, RNase Free | |
Bulk | |
1,000 Tips/Pk., 20 Packs/Cs. | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
43Hours
21Minutes
16Seconds
8 -
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
26Hours
21Minutes
16Seconds
8New Offer Save Up to 92% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
13Hours
21Minutes
16Seconds
8
Your input is important to us. Please complete this form to provide feedback related to the content on this product.