Learn More
Axygen™ 96-Well Low Profile PCR Microplates
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The low profile design results in faster and more efficient PCR reactions.
Brand: Axygen™ PCR-96-LP-FLT-C
Description
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The
Axygen™ 96 well low profile no skirt, flat top PCR microplate is designed to fit low profile 96 well blocks. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
No Barcode | |
Standard | |
8 x 12 | |
Flat top | |
Non-skirt | |
96 | |
Round | |
100/Cs. |
RNase-/DNase-free | |
Without Lid | |
Clear | |
0.1 mL thermal cycler blocks; Standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR | |
Polypropylene | |
Non-sterile | |
PCR thermal transfer, RT-PCR applications | |
25/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.