missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Axypet™ 8-Channel Pipettor
GREENER_CHOICE

Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.

Brand:  Axygen™ AP-8-10

 View more versions of this product

Product Code. 10608590

  • £519.75 / Each
Estimated Shipment: 16-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • 3-year warranty
  • Unique side EZIject button option reduces thumb movement
  • Finger-hook provides for a more relaxed grip
  • Large ergonomic push button is easy on the thumb during contact
  • Locking feature prevents accidental volume changes during pipetting procedures
  • Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
  • Tip manifold rotates 360°
  • Shafts withdraw when pressed against a row of tips
  • Each shaft moves independently, minimizing jamming of tips
  • Micrometer is continuously adjustable for selection of whole or fractional volumes

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±8.0/ ±2.0%
8
Multi-Channel Pipettor
±6.0/ ±1.2%
Tip Style: 10 μL
Axypet
1 to 10 μL
3 years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Axygen™ Axypet™ 8-Channel Pipettor > 1 - 10 μL; A: ±8.0/±2.0%; P: ±6.0/±1.2%; Tip: 10 μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.