missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ Single-Channel Pipettor

Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
Brand: Axygen™ AP-2
228.95 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures

Specifications
±12.0/ ±1.5% | |
1 | |
Single-Channel Pipettor | |
±6.0/ ±0.7% |
Tip Type: 10 μL | |
Axypet | |
0.2 to 2 μL | |
3 years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ Axypet™ Single-Channel Pipettor > 0.2 - 2 μL; A: ±12.0/±1.5%; P: ±6.0/±0.7%; Tip: 10 μL
Spot an opportunity for improvement?Share a Content Correction