Learn More
Azlon™ HDPE Wide Neck Round Bottles
Description
Use these round plastic bottles for a variety of liquid storage and sampling applications. AzlonTM HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations.
- Translucent, rigid HDPE bottles with polypropylene screw caps
- Leak proof, liner-less design
- Smooth inner contours for efficient pouring and ease of cleaning
- Heavy duty and very durable in use
- Ideal for a wide range of liquid storage, media preparation and sampling applications
- Good chemical resistance
- Supplied in shrink-wrapped pack
- S. P. I. recycling codes

Specifications
Specifications
Capacity (Metric) | 30 mL |
Capacity (English) | 1.01 oz. |
Color | Translucent |
Diameter (Metric) Inner Neck | 22 mm |
For Use With (Application) | For a wide range of liquid storage, media preparation and sampling applications |
Material | HDPE |
No. per Pack | 10/PK |
Closure Color | Translucent |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Show More |
Documents
Product Information
Product Information
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.