missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Specimen Container with Hinged Cap

Unbreakable and lightweight specimen containers. AzlonTM LDPE specimen containers with hinged caps are perfect for many laboratory applications.

Brand:  Azlon BGG302

 View more versions of this product

Product Code. 10135874

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Containers with captive hinged cap suitable for many applications
  • Lightweight and unbreakable in normal use
  • Can withstand temperatures up to 80°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Specimen Container
LDPE
Hinged Cap
38 mm
Yes
1 mL
8 mm
20/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ LDPE Specimen Container with Hinged Cap > Capacity: 1mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.