missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adapt-a-Rack™

Accommodates tubes 12 to 30 mm dia. (5 to 50 mL). Adapt-a-Rack™ holds tubes in a firm, upright position.

Brand:  Fisherbrand™ HS120189

18.09 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.


 View more versions of this product

Product Code. 15360370

  • £19.95 / Pack of 2
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Made from Polyoxymethylene (POM).
  • Racks can be linked together for additional holding capacity (Linked racks should be supported underneath when carrying).
  • Open sides allow for label viewing.
  • Flat base to hold tubes upright.
  • Available in solid or a combination of colors for easy coding identification.
  • Autoclavable.
Specifications

Specifications

Multi Stand Tube Rack
Pink/Pink
POM
Rectangular, Rounded Corners
Yes, Interlocking
2 Pk.
Autoclavable
Tubes (5 to 50 mL)
4
None
Non-sterile
12 to 30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Adapt-a-Rack™ > Adapt-a-Rack™; Color: Pink/Pink

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.