Learn More
Fisherbrand™ Adapt-a-Rack™
Accommodates tubes 12 to 30 mm dia. (5 to 50 mL). Adapt-a-Rack™ holds tubes in a firm, upright position.
Brand: Fisherbrand™ HS120191
17.81 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.
Description
- Made from Polyoxymethylene (POM).
- Racks can be linked together for additional holding capacity (Linked racks should be supported underneath when carrying).
- Open sides allow for label viewing.
- Flat base to hold tubes upright.
- Available in solid or a combination of colors for easy coding identification.
- Autoclavable.
Specifications
Multi Stand Tube Rack | |
Green/Green | |
POM | |
Rectangular, Rounded Corners | |
Yes, Interlocking | |
2 Pk. |
Autoclavable | |
Tubes (5 to 50 mL) | |
4 | |
None | |
Non-sterile | |
12 to 30 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.