missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Specimen Container with Hinged Cap
Unbreakable and lightweight specimen containers. AzlonTM LDPE specimen containers with hinged caps are perfect for many laboratory applications.
Brand: Azlon BGG304
This item is not returnable.
View return policy
Description
- Containers with captive hinged cap suitable for many applications
- Lightweight and unbreakable in normal use
- Can withstand temperatures up to 80°C

Specifications
Specimen Container | |
LDPE | |
12 mm | |
20/Pk. |
Yes | |
2.5 mL | |
40 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Cosmetic and chemical industries
File size: 3.8 MB
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ LDPE Specimen Container with Hinged Cap > Diameter: 40mm
Spot an opportunity for improvement?Share a Content Correction